Shop Alternate Products
This Product is Discontinued
Proto
Combination Wrench, Metric, 14mm Size (Discontinued)
Mfr # J1214MHASD
Zoro # G1051592
This Product is Discontinued
Key Features
- Overall Length 8-13/16"
- Size 14mm
- Features Corrosion Resistance and a Slip Resistant Grip, Anti-Slip Design (ASD) Open End, Metric sizes 9mm and Smaller and Sizes 36mm and Larger do not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Finish Satin
- Material Alloy Steel