HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Combination Wrench, Metric, 16mm Size

PROTO| Zoro #: G0473681| Mfr #: J1216MASD

$15.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Offset: 15 Degrees
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0473681 Mfr #: J1216MASD
Offset: 15 DegreesTether Capable: Standard Tool (Accessory Needed for Tethering)
Material: Alloy steelAnti-Slip Design: Yes
Overall Length: 9-35/64"Number of Points: 12
Finish: SatinItem: Combination Wrench
Size: 16mmHead Angle: 15 Degrees
SAE or Metric: MetricCountry of Origin (subject to change): United States

Description

Combination Wrench Item, Metric, Size 16mm, 12, Finish Satin, Standard Tool Accessory Needed for Tethering Overall Length 9-35/64 In., Offset 15 Degrees , Head Angle 15 Degrees , Alloy Steel

Reviews