KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Combination Wrench, Metric, 17mm Size

PROTO| Zoro #: G0319313| Mfr #: J1217MASD

$18.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: Metric
Overall Length: 10-9/32"
Anti-Slip Design: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0319313 Mfr #: J1217MASD
SAE or Metric: MetricOverall Length: 10-9/32"
Anti-Slip Design: YesFinish: Satin
Number of Points: 12Item: Combination Wrench
Size: 17mmOffset: 15 Degrees
Head Angle: 15 DegreesMaterial: Alloy steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): United States

Description

Combination Wrench Item, Metric, Size 17mm, 12, Finish Satin, Standard Tool Accessory Needed for Tethering Overall Length 10-9/32 In., Offset 15 Degrees , Head Angle 15 Degrees , Alloy Steel

Reviews