SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Combination Wrench, Metric, 18mm Size

PROTO| Zoro #: G1676254| Mfr #: J1218M-T500

$21.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Points: 12Tether Capable: Standard Tool (Accessory Needed for Tethering)Offset: 15 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1676254 Mfr #: J1218M-T500
Number of Points: 12Tether Capable: Standard Tool (Accessory Needed for Tethering)
Offset: 15 DegreesItem: Combination Wrench
Anti-Slip Design: YesSAE or Metric: Metric
Overall Length: 10-11/16"Finish: Full Polish
Size: 18mmMaterial: Alloy steel
Head Angle: 15 DegreesCountry of Origin (subject to change): United States

Description

Wrenches, Combination Wrench, Ratcheting Configuration Non-Ratcheting, Double End, Reversing No, Box End Style Spline, Metric, Wrench Head Sizes 18mm, 12, Overall Length 10-11/16 In., Finish Full Polish, Alloy Steel, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees , Head Movement Fixed, Wrench Shape Straight, Head Angle 15 Degrees , Anti-Slip Design Yes

Reviews