KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Combination Wrench, Metric, 19mm Size

PROTO| Zoro #: G0993815| Mfr #: J1219M-T500

$22.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: Metric
Overall Length: 11-1/32"
Anti-Slip Design: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0993815 Mfr #: J1219M-T500
SAE or Metric: MetricOverall Length: 11-1/32"
Anti-Slip Design: YesFinish: Full Polish
Number of Points: 12Item: Combination Wrench
Size: 19mmOffset: 15 Degrees
Head Angle: 15 DegreesMaterial: Alloy steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): United States

Description

Combination Wrench Item, Metric, Size 19mm, 12, Finish Full Polish, Standard Tool (Accessory Needed for Tethering), Overall Length 11-1/32 In., Offset 15 Degrees , Head Angle 15 Degrees , Alloy Steel

Reviews