HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Combination Wrench, Metric, 21mm Size

PROTO| Zoro #: G2010172| Mfr #: J1221M-T500

$22.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Offset: 15 Degrees
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2010172 Mfr #: J1221M-T500
Offset: 15 DegreesTether Capable: Standard Tool (Accessory Needed for Tethering)
Material: Alloy steelAnti-Slip Design: Yes
Overall Length: 11-13/16"Number of Points: 12
Finish: Full PolishItem: Combination Wrench
Size: 21mmHead Angle: 15 Degrees
SAE or Metric: MetricCountry of Origin (subject to change): United States

Description

Combination Wrench Item, Metric, Size 21mm, 12, Finish Full Polish, Standard Tool (Accessory Needed for Tethering), Overall Length 11-13/16 In., Offset 15 Degrees , Head Angle 15 Degrees , Alloy Steel

Reviews