SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Combination Wrench, Metric, 27mm Size

PROTO| Zoro #: G1655211| Mfr #: J1227MASD

$36.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Points: 12Material: Alloy steelSize: 27mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1655211 Mfr #: J1227MASD
Number of Points: 12Material: Alloy steel
Size: 27mmAnti-Slip Design: Yes
Head Angle: 15 DegreesSAE or Metric: Metric
Item: Combination WrenchFinish: Satin
Tether Capable: Standard Tool (Accessory Needed for Tethering)Offset: 15 Degrees
Overall Length: 15-15/64"Country of Origin (subject to change): United States

Description

Wrenches, Combination Wrench, Ratcheting Configuration Non-Ratcheting, Double End, Reversing No, Box End Style Spline, Metric, Wrench Head Sizes 27mm, 12, Overall Length 15-15/64 In., Finish Satin, Alloy Steel, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees , Head Movement Fixed, Wrench Shape Straight, Head Angle 15 Degrees , Anti-Slip Design Yes

Reviews