Combination Wrench, Metric, 8mm Size

PROTO| Zoro #: G0268283| Mfr #: J1208M-T500

$12.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Points: 12Material: Alloy steelSize: 8mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0268283 Mfr #: J1208M-T500
Number of Points: 12Material: Alloy steel
Size: 8mmAnti-Slip Design: Yes
Head Angle: 15 DegreesSAE or Metric: Metric
Item: Combination WrenchFinish: Full Polish
Tether Capable: Standard Tool (Accessory Needed for Tethering)Offset: 15 Degrees
Overall Length: 5-13/32"Country of Origin (subject to change): United States

Description

Wrenches, Combination Wrench, Ratcheting Configuration Non-Ratcheting, Double End, Reversing No, Box End Style Spline, Metric, Wrench Head Sizes 8mm, 12, Overall Length 5-13/32 In., Finish Full Polish, Alloy Steel, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees , Head Movement Fixed, Wrench Shape Straight, Head Angle 15 Degrees , Anti-Slip Design Yes

Reviews