KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Combination Wrench, SAE, 1-1/4in Size

PROTO| Zoro #: G0604615| Mfr #: J1240ASD

$40.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Overall Length: 16-7/8"
Anti-Slip Design: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0604615 Mfr #: J1240ASD
SAE or Metric: SAEOverall Length: 16-7/8"
Anti-Slip Design: YesFinish: Satin
Number of Points: 12Item: Combination Wrench
Size: 1-1/4"Offset: 15 Degrees
Head Angle: 15 DegreesMaterial: Alloy steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): United States

Description

Combination Wrench Item, SAE, Size 1-1/4 In., 12, Finish Satin, Standard Tool Accessory Needed for Tethering Overall Length 16-7/8 In., Offset 15 Degrees , Head Angle 15 Degrees , Alloy Steel

Reviews