KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Combination Wrench, SAE, 11/16in Size

PROTO| Zoro #: G1356257| Mfr #: J1222SPL

$23.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Overall Length: 10-19/64"
Anti-Slip Design: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1356257 Mfr #: J1222SPL
SAE or Metric: SAEOverall Length: 10-19/64"
Anti-Slip Design: YesFinish: Full Polish
Number of Points: 12Item: Combination Wrench
Size: 11/16"Offset: 15 Degrees
Head Angle: 15 DegreesMaterial: Alloy steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): United States

Description

Combination Wrench Item, SAE, Size 11/16 In., 12, Finish Full Polish, Standard Tool (Accessory Needed for Tethering), Overall Length 10-19/64 In., Offset 15 Degrees , Head Angle 15 Degrees , Alloy Steel

Reviews