Combination Wrench, SAE, 11/16in Size

PROTO| Zoro #: G0553761| Mfr #: J1270-22

$24.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Satin
Head Angle: 15 Degrees
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0553761 Mfr #: J1270-22
Finish: SatinHead Angle: 15 Degrees
SAE or Metric: SAENumber of Points: 12
Size: 11/16"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Offset: 15 DegreesAnti-Slip Design: Yes
Overall Length: 10-3/8"Item: Combination Wrench
Material: Alloy steelCountry of Origin (subject to change): United States

Description

Combination Wrench Item, SAE, Size 11/16 In., 12, Finish Satin, Standard Tool Accessory Needed for Tethering Overall Length 10-3/8 In., Offset 15 Degrees , Head Angle 15 Degrees , Alloy Steel

Reviews