STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Combination Wrench, SAE, 1/2in Size

PROTO| Zoro #: G0309346| Mfr #: J1270-16

$21.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Satin
Head Angle: 15 Degrees
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0309346 Mfr #: J1270-16
Finish: SatinHead Angle: 15 Degrees
SAE or Metric: SAENumber of Points: 12
Size: 1/2"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Offset: 15 DegreesAnti-Slip Design: Yes
Overall Length: 7-3/4"Item: Combination Wrench
Material: Alloy steelCountry of Origin (subject to change): United States

Description

Combination Wrench Item, SAE, Size 1/2 In., 12, Finish Satin, Standard Tool Accessory Needed for Tethering Overall Length 7-3/4 In., Offset 15 Degrees , Head Angle 15 Degrees , Alloy Steel

Reviews