Combination Wrench, SAE, 1/2in Size

PROTO| Zoro #: G1018087| Mfr #: J1216EF

$13.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1018087 Mfr #: J1216EF
Finish: SatinTether Capable: Standard Tool (Accessory Needed for Tethering)
Anti-Slip Design: YesItem: Combination Wrench
Number of Points: 6Offset: 15 Degrees
SAE or Metric: SAEMaterial: Alloy Steel
Head Angle: 15 DegreesOverall Length: 5-1/4"
Size: 1/2"Country of Origin (subject to change): Italy

Product Description

Combination Wrench Item, SAE, Size 1/2 In., 6, Finish Satin, Standard Tool Accessory Needed for Tethering Overall Length 5-1/4 In., Offset 15 Degrees , Head Angle 15 Degrees , Alloy Steel

Product Reviews