BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Combination Wrench, SAE, 3/4in Size

PROTO| Zoro #: G1086696| Mfr #: J1224ASD

$17.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Satin
Offset: 15 Degrees
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1086696 Mfr #: J1224ASD
Finish: SatinOffset: 15 Degrees
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 11"
SAE or Metric: SAEAnti-Slip Design: Yes
Material: Alloy steelHead Angle: 15 Degrees
Item: Combination WrenchNumber of Points: 12
Size: 3/4"Country of Origin (subject to change): United States

Description

Combination Wrench Item, SAE, Size 3/4 In., 12, Finish Satin, Standard Tool Accessory Needed for Tethering Overall Length 11 In., Offset 15 Degrees , Head Angle 15 Degrees , Alloy Steel

Reviews