JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Combination Wrench, SAE, 3/4in Size

PROTO| Zoro #: G1530593| Mfr #: J1270-24

$24.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1530593 Mfr #: J1270-24
Material: Alloy steelTether Capable: Standard Tool (Accessory Needed for Tethering)
Head Angle: 15 DegreesItem: Combination Wrench
Number of Points: 12Offset: 15 Degrees
Anti-Slip Design: YesOverall Length: 11-1/4"
SAE or Metric: SAESize: 3/4"
Finish: SatinCountry of Origin (subject to change): United States

Product Description

Combination Wrench Item, SAE, Size 3/4 In., 12, Finish Satin, Standard Tool Accessory Needed for Tethering Overall Length 11-1/4 In., Offset 15 Degrees , Head Angle 15 Degrees , Alloy Steel

Product Reviews