Combination Wrench, SAE, 3/8in Size

PROTO| Zoro #: G1455167| Mfr #: J1212EF

$13.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Satin
Offset: 15 Degrees
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1455167 Mfr #: J1212EF
Finish: SatinOffset: 15 Degrees
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 4-5/8"
SAE or Metric: SAEAnti-Slip Design: Yes
Material: Alloy steelHead Angle: 15 Degrees
Item: Combination WrenchNumber of Points: 6
Size: 3/8"Country of Origin (subject to change): Italy

Description

Combination Wrench Item, SAE, Size 3/8 In., 6, Finish Satin, Standard Tool Accessory Needed for Tethering Overall Length 4-5/8 In., Offset 15 Degrees , Head Angle 15 Degrees , Alloy Steel

Reviews