Combination Wrench, SAE, 3/8in Size

PROTO| Zoro #: G1226793| Mfr #: J1212SPL

$15.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1226793 Mfr #: J1212SPL
Finish: Full PolishTether Capable: Standard Tool (Accessory Needed for Tethering)
Anti-Slip Design: YesItem: Combination Wrench
Number of Points: 12Offset: 15 Degrees
SAE or Metric: SAEMaterial: Alloy Steel
Head Angle: 15 DegreesOverall Length: 5-59/62"
Size: 3/8"Country of Origin (subject to change): United States

Product Description

Combination Wrench Item, SAE, Size 3/8 In., 12, Finish Full Polish, Standard Tool (Accessory Needed for Tethering), Overall Length 5-59/62 In., Offset 15 Degrees , Head Angle 15 Degrees , Alloy Steel

Product Reviews