THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Combination Wrench, SAE, 5/16in Size

PROTO| Zoro #: G0975536| Mfr #: J1210-T500

$9.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Full Polish
Head Angle: 15 Degrees
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0975536 Mfr #: J1210-T500
Finish: Full PolishHead Angle: 15 Degrees
SAE or Metric: SAENumber of Points: 12
Size: 5/16"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Offset: 15 DegreesAnti-Slip Design: Yes
Overall Length: 5-3/8"Item: Combination Wrench
Material: Alloy steelCountry of Origin (subject to change): United States

Description

Combination Wrench Item, SAE, Size 5/16 In., 12, Finish Full Polish, Standard Tool (Accessory Needed for Tethering), Overall Length 5-3/8 In., Offset 15 Degrees , Head Angle 15 Degrees , Alloy Steel

Reviews