KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Combination Wrench, SAE, 5/16in Size

PROTO| Zoro #: G1729822| Mfr #: J1210EF

$11.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Satin
Head Angle: 15 Degrees
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1729822 Mfr #: J1210EF
Finish: SatinHead Angle: 15 Degrees
SAE or Metric: SAENumber of Points: 6
Size: 5/16"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Offset: 15 DegreesAnti-Slip Design: Yes
Overall Length: 4-1/8"Item: Combination Wrench
Material: Alloy steelCountry of Origin (subject to change): Italy

Description

Combination Wrench Item, SAE, Size 5/16 In., 6, Finish Satin, Standard Tool Accessory Needed for Tethering Overall Length 4-1/8 In., Offset 15 Degrees , Head Angle 15 Degrees , Alloy Steel

Reviews