Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Combination Wrench, SAE, 5/8in Size

PROTO| Zoro #: G2118855| Mfr #: J1220SPL

$22.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Full Polish
Head Angle: 15 Degrees
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2118855 Mfr #: J1220SPL
Finish: Full PolishHead Angle: 15 Degrees
SAE or Metric: SAENumber of Points: 12
Size: 5/8"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Offset: 15 DegreesAnti-Slip Design: Yes
Overall Length: 9-35/64"Item: Combination Wrench
Material: Alloy steelCountry of Origin (subject to change): United States

Description

Combination Wrench Item, SAE, Size 5/8 In., 12, Finish Full Polish, Standard Tool (Accessory Needed for Tethering), Overall Length 9-35/64 In., Offset 15 Degrees , Head Angle 15 Degrees , Alloy Steel

Reviews