Shop Alternate Products
This Product is Discontinued
Proto
Combination Wrench, SAE, 5/8in Size (Discontinued)
Mfr # J1270-20
Zoro # G1100023
This Product is Discontinued
Key Features
- Overall Length 9-1/2"
- Size 5/8"
- Material Alloy Steel
- Finish Satin
- SAE or Metric SAE