KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Combination Wrench, SAE, 7/16in Size

PROTO| Zoro #: G1974025| Mfr #: J1270-14

$21.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Overall Length: 6-7/8"
Anti-Slip Design: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1974025 Mfr #: J1270-14
SAE or Metric: SAEOverall Length: 6-7/8"
Anti-Slip Design: YesFinish: Satin
Number of Points: 12Item: Combination Wrench
Size: 7/16"Offset: 15 Degrees
Head Angle: 15 DegreesMaterial: Alloy steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): United States

Description

Combination Wrench Item, SAE, Size 7/16 In., 12, Finish Satin, Standard Tool Accessory Needed for Tethering Overall Length 6-7/8 In., Offset 15 Degrees , Head Angle 15 Degrees , Alloy Steel

Reviews