PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Combination Wrench, SAE, 7/8in Size

PROTO| Zoro #: G1616404| Mfr #: J1270-28

$38.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1616404 Mfr #: J1270-28
Item: Combination WrenchOffset: 15 Degrees
Head Angle: 15 DegreesTether Capable: Standard Tool (Accessory Needed for Tethering)
Anti-Slip Design: YesMaterial: Alloy steel
Number of Points: 12Size: 7/8"
Finish: SatinOverall Length: 13"
SAE or Metric: SAECountry of Origin (subject to change): United States

Product Description

Combination Wrench Item, SAE, Size 7/8 In., 12, Finish Satin, Standard Tool Accessory Needed for Tethering Overall Length 13 In., Offset 15 Degrees , Head Angle 15 Degrees , Alloy Steel

Product Reviews