Combination Wrench, SAE, 9/32in Size

PROTO| Zoro #: G2041401| Mfr #: J1209EF

$8.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Satin
Head Angle: 15 Degrees
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2041401 Mfr #: J1209EF
Finish: SatinHead Angle: 15 Degrees
SAE or Metric: SAENumber of Points: 6
Size: 9/32"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Offset: 15 DegreesAnti-Slip Design: Yes
Overall Length: 3-7/16"Item: Combination Wrench
Material: Alloy steelCountry of Origin (subject to change): Italy

Description

Combination Wrench Item, SAE, Size 9/32 In., 6, Finish Satin, Standard Tool Accessory Needed for Tethering Overall Length 3-7/16 In., Offset 15 Degrees , Head Angle 15 Degrees , Alloy Steel

Reviews