- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Wrenches
- /
- Combination Wrench Sets
- /
- Combination Wrench Set, Antislip, 15 pcs.
Shop Alternate Products
This Product is Discontinued
Proto
Combination Wrench Set, Antislip, 15 pcs. (Discontinued)
Mfr # J1200F-T500K
Zoro # G9886880
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Chrome
- Wrench Style Anti-Slip
- Number of Pieces 15
Customers Also Purchased
- Brand Proto
-
MFR #
J1200F-T500K
-
Zoro #
G9886880
- UPC # 662679172718
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 5 3/8 in to 16 7/8 in |
Wrench Head Sizes | 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in |
Range of Head Sizes | 5/16 in to 1 1/4 in |
Wrench Length Style | Standard |
Head Size | 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Finish | Chrome |
Wrench Style | Anti-Slip |
Number of Pieces | 15 |
Includes | Foam Tray |
Head Angle | 15 Degrees |
Reversing | No |
Offset | 15 Degrees |
Insulated | No |
Measurement Type | SAE |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Wrenches Included | 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4" |
Wrench Item | Combination Wrench |
Wrench Shape | Straight |
Standards | ASME B107.100-2010, SAE AS4984A |
Item | Combination Wrench Set |
Head Movement | Fixed |
Wrench Product Grouping | Wrench Sets |
Material | Alloy Steel |
Opening Angle (Deg.) | 15 Degrees |
Nonsparking | No |
Container Color | Black |
Opening Type | Hex |
Weight | 9.75 lb |
Head Type | Offset |
Tether Style | Tether Capable |
Number of Tools | 15 |
Head Thickness | 9/32 in, 17/64 in to 23/32 in, 47/64 in |
Anti-Slip Design | Yes |
Handle Type | One Piece |
Ratcheting | No |
Box End Type | 12-Point Box End |
Head Offset Angle | 15 Degrees |
Container Type | Foam Tray |
Corrosion Resistant | Yes |
Non-Magnetic | No |
Description
This Proto J1200F-T500K Combination Wrench Set is a sturdy set of wrenches that will get the job done. This set offers a comprehensive range of sizes, allowing you to tackle various fasteners. The combination wrench has an offset of 15 degrees, making it ideal for tight spaces. It is made from alloy steel and weighs 9.75 lb., so you can count on its durability and strength when tackling heavy-duty projects. The set comes with a foam tray for easy organization in your toolbox or workbench drawer. If you are looking for a durable wrench set that will provide excellent performance every time, then this Proto J1200F-T500K Combination Wrench Set should be yours.