Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Combination Wrench Set, Metric, 9 pcs.

  • Zoro #: G5911077
  • Mfr #: J1200MB9
$133.44
  • Tether Capable: Tether Capable
  • Standards: ASME B107.100-2010, SAE AS955
  • Wrench Shape: Straight
See full product details
This item ships free.

Proto #J1200MB9 Specifications

  • Zoro #: G5911077
  • Mfr #: J1200MB9
Tether Capable: Tether Capable Standards: ASME B107.100-2010, SAE AS955
Wrench Shape: Straight Offset: 15 Degrees
Number of Pieces: 9 SAE or Metric: Metric
Wrench Item: Combination Wrench Wrench Product Grouping: Wrench Sets
Finish: Black Oxide Wrench Style: Combination
Includes: (9) Combination Wrench Set: (1) 10mm, (1) 11mm, (1) 12mm, (1) 13mm, (1) 14mm, (1) 15mm, (1) 16mm, (1) 17mm, (1) 18mm Item: Combination Wrench Set
Number of Points: 12 Insulated: No
Range of Lengths: 5 29/32 in to 10 11/16 in Reversing: No
Head Movement: Fixed Measurement Type: Metric
Wrench Head Sizes: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm Material: Alloy Steel
Handle Type: One Piece Head Size: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm
Corrosion Resistant: Yes Box End Type: 12-Point Box End
Opening Type: Rounded Number of Tools: 9
Wrench Length Style: Long Head Offset Angle: 15 Degrees
Tether Style: Tether Capable Non-Magnetic: No
Weight: 2.47 lb Container Color: Red
Ratcheting: No Head Thickness: 7/32 in, 5/16 in to 15/32 in, 26/64 in
Anti-Slip Design: Yes Range of Head Sizes: 10 mm to 18 mm
Container Type: Tool Roll Opening Angle (Deg.): 15 Degrees
Head Type: Offset Nonsparking: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Combination Wrench Set, Alloy Steel, Black Oxide, Number of Tools 9, Range of Head Sizes 10 mm to 18 mm, Head Offset Angle 15 Degrees , Offset, Tool Roll, Metric, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, Rounded, Opening Angle (Deg.) 15 Degrees

Reviews of Proto #J1200MB9