KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Combo Wrench Set, Antislip, 7-15mm, 9 Pc

PROTO| Zoro #: G2338725| Mfr #: J1200H-MASD

$112.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: ANSI
Number of Pieces: 9
Wrenches Included: 7, 8, 9, 10, 11, 12, 13, 14, 15mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2338725 Mfr #: J1200H-MASD
Standards: ANSINumber of Pieces: 9
Wrenches Included: 7, 8, 9, 10, 11, 12, 13, 14, 15mmNumber of Points: 12
Range of Lengths: 5-5/32 to 9-5/32"Includes: Vinyl pouch
SAE or Metric: MetricHead Angle: 15 Degrees
Tether Capable: Standard Tool (Accessory Needed for Tethering)Finish: Satin
Wrench Style: AntislipCountry of Origin (subject to change): United States

Description

Combination Wrench Set, Antislip, Metric, Number of Pieces 9, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Head Angle 15 Degrees , Wrenches Included 7, 8, 9, 10, 11, 12, 13, 14, 15mm, Range of Lengths 5-5/32 to 9-5/32 In., Includes Vinyl Pouch, Finish Satin, Standards ANSI

Reviews