Combo Wrench Set, Antislip, 7-15mm, 9 Pc

PROTO| Zoro #: G1431936| Mfr #: J1200HM-T500

$129.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 9
Wrench Style: Antislip
SAE or Metric: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1431936 Mfr #: J1200HM-T500
Number of Pieces: 9Wrench Style: Antislip
SAE or Metric: MetricIncludes: Vinyl pouch
Finish: Full PolishWrenches Included: 7, 8, 9, 10, 11, 12, 13, 14, 15mm
Item: Combination Wrench SetRange of Lengths: 5-5/32 to 9-5/32"
Head Angle: 15 DegreesNumber of Points: 12
Standards: ANSITether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Combination Wrench Set, Antislip, Metric, Number of Pieces 9, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Head Angle 15 Degrees , Wrenches Included 7, 8, 9, 10, 11, 12, 13, 14, 15mm, Range of Lengths 5-5/32 to 9-5/32 In., Includes Vinyl Pouch, Finish Full Polish, Standards ANSI

Reviews