Combo Wrench Set, Antislip, 7-24mm, 17 Pc

PROTO| Zoro #: G1962947| Mfr #: J1200RM-T500

$263.67 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: ANSI
Number of Pieces: 17
Wrenches Included: 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1962947 Mfr #: J1200RM-T500
Standards: ANSINumber of Pieces: 17
Wrenches Included: 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24mmNumber of Points: 12
Range of Lengths: 5-1/8 to 9-35/64"Includes: Vinyl pouch
SAE or Metric: MetricHead Angle: 15 Degrees
Tether Capable: Standard Tool (Accessory Needed for Tethering)Finish: Full Polish
Wrench Style: AntislipCountry of Origin (subject to change): United States

Description

Combination Wrench Set, Antislip, Metric, Number of Pieces 17, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Head Angle 15 Degrees , Wrenches Included 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24mm, Range of Lengths 5-1/8 to 9-35/64 In., Includes Vinyl Pouch, Finish Full Polish, Standards ANSI

Reviews