Combo Wrench Set, Antislip, 7-24mm, 18 Pc

PROTO| Zoro #: G1854736| Mfr #: J1200R-MASD

$261.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: ANSI
Number of Pieces: 18
Wrenches Included: 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1854736 Mfr #: J1200R-MASD
Standards: ANSINumber of Pieces: 18
Wrenches Included: 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24mmNumber of Points: 12
Range of Lengths: 5-1/8 to 13-5/16"Includes: Vinyl pouch
SAE or Metric: MetricHead Angle: 15 Degrees
Tether Capable: Standard Tool (Accessory Needed for Tethering)Finish: Satin
Wrench Style: AntislipCountry of Origin (subject to change): United States

Description

Combination Wrench Set, Antislip, Metric, Number of Pieces 18, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Head Angle 15 Degrees , Wrenches Included 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24mm, Range of Lengths 5-1/8 to 13-5/16 In., Includes Vinyl Pouch, Finish Satin, Standards ANSI

Reviews