Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Combo Wrench Set, Antislip, 7/16-1 in, 10Pc

PROTO| Zoro #: G1735964| Mfr #: J1200GASD

$202.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Satin
Head Angle: 15 Degrees
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1735964 Mfr #: J1200GASD
Finish: SatinHead Angle: 15 Degrees
SAE or Metric: SAEStandards: ANSI
Wrenches Included: 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Combination Wrench SetWrench Style: Antislip
Includes: Vinyl pouchRange of Lengths: 7 to 14"
Number of Points: 12Number of Pieces: 10
Country of Origin (subject to change): United States

Description

Combination Wrench Set, Antislip, SAE, Number of Pieces 10, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Head Angle 15 Degrees , Wrenches Included 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 In., Range of Lengths 7 to 14 In., Includes Vinyl Pouch, Finish Satin, Standards ANSI

Reviews