Shop Alternate Products
This Product is Discontinued
Proto
Combo Wrench Set, Black, 3/8-1-1/4 in, 14Pc (Discontinued)
Mfr # J1200FBASD
Zoro # G0645601
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Black Oxide
- Wrench Style Antislip
- Number of Pieces 14