KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Combo Wrench Set, Black, 3/8-3/4 in., 7 Pc

PROTO| Zoro #: G0811501| Mfr #: J1200HBASD

$93.57 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 7
Wrench Style: Antislip
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0811501 Mfr #: J1200HBASD
Number of Pieces: 7Wrench Style: Antislip
SAE or Metric: SAEIncludes: Vinyl pouch
Finish: black oxideWrenches Included: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4"
Item: Combination Wrench SetRange of Lengths: 6 to 11"
Head Angle: 15 DegreesNumber of Points: 12
Standards: ANSITether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Combination Wrench Set, Antislip, SAE, Number of Pieces 7, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Head Angle 15 Degrees , Wrenches Included 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 In., Range of Lengths 6 to 11 In., Includes Vinyl Pouch, Finish Black Oxide, Standards ANSI

Reviews