PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Crowfoot Socket, Flare Nut, 3/8" Dr, 13/16"

PROTO| Zoro #: G1546571| Mfr #: J4926HFL

$22.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAENumber of Points: 6Item: Crowfoot Socket Wrench
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1546571 Mfr #: J4926HFL
SAE or Metric: SAENumber of Points: 6
Item: Crowfoot Socket WrenchOverall Length: 2-15/32"
Material: SteelHead Style: Flare Nut
Finish: ChromeDrive Size: 3/8"
Socket Sizes: 13/16"Country of Origin (subject to change): United States

Description

Crowfoot Wrench, SAE, Number of Points 6, Drive Size (In.) 3/8, Size 13/16, Overall Length (In.) 2-15/32, Steel, Full Polish Finish

Reviews