KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Crowfoot Socket, Flare Nut, 3/8" Dr, 15/16"

PROTO| Zoro #: G1583793| Mfr #: J4930FL

$22.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Style: Flare Nut
SAE or Metric: SAE
Item: Crowfoot Socket Wrench
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1583793 Mfr #: J4930FL
Head Style: Flare NutSAE or Metric: SAE
Item: Crowfoot Socket WrenchOverall Length: 61/64"
Finish: ChromeNumber of Points: 12
Material: steelSocket Sizes: 15/16"
Standards: Federal Specification GGG-C-1507ADrive Size: 3/8"
Country of Origin (subject to change): United States

Description

Flare Nut Crowfoot Wrench, SAE, Number of Points 12, Drive Size (In.) 3/8, Size 15/16", Overall Length (In.) 61/64, Meets/Exceeds Federal Specification GGG-C-1507A

Reviews