SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Crowfoot Socket, Flare Nut, 3/8" Driv, 10mm

PROTO| Zoro #: G0787062| Mfr #: J4910MHFL

$19.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 1-11/32"Number of Points: 6Item: Crowfoot Socket Wrench
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0787062 Mfr #: J4910MHFL
Overall Length: 1-11/32"Number of Points: 6
Item: Crowfoot Socket WrenchMaterial: Steel
Finish: ChromeSAE or Metric: Metric
Socket Sizes: 10mmDrive Size: 3/8"
Head Style: Flare NutCountry of Origin (subject to change): United States

Description

Crowfoot Wrench, Metric, Number of Points 6, Drive Size (In.) 3/8, Size 10mm, Overall Length (In.) 1-11/32, Steel, Full Polish Finish

Reviews