SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Crowfoot Socket, Flare Nut, 3/8" Driv, 11mm

PROTO| Zoro #: G1686343| Mfr #: J4911MHFL

$19.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Style: Flare NutSAE or Metric: MetricItem: Crowfoot Socket Wrench
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1686343 Mfr #: J4911MHFL
Head Style: Flare NutSAE or Metric: Metric
Item: Crowfoot Socket WrenchOverall Length: 1-3/8"
Finish: ChromeNumber of Points: 6
Material: steelSocket Sizes: 11mm
Drive Size: 3/8"Country of Origin (subject to change): United States

Description

Crowfoot Wrench, Metric, Number of Points 6, Drive Size (In.) 3/8, Size 11mm, Overall Length (In.) 1-3/8, Steel, Full Polish Finish

Reviews