KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Crowfoot Socket, Flare Nut, 3/8" Driv, 12mm

PROTO| Zoro #: G2080136| Mfr #: J4912MHFL

$20.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: steel
Overall Length: 1-15/32"
Drive Size: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2080136 Mfr #: J4912MHFL
Material: steelOverall Length: 1-15/32"
Drive Size: 3/8"Finish: Chrome
Socket Sizes: 12mmNumber of Points: 6
Head Style: Flare NutSAE or Metric: Metric
Country of Origin (subject to change): United States

Description

Crowfoot Wrench, Metric, Number of Points 6, Drive Size (In.) 3/8, Size 12mm, Overall Length (In.) 1-15/32, Steel, Full Polish Finish

Reviews