KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Crowfoot Socket, Flare Nut, 3/8" Driv, 13mm

PROTO| Zoro #: G1217745| Mfr #: J4913MHFL

$20.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Sizes: 13mm
Number of Points: 6
Overall Length: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1217745 Mfr #: J4913MHFL
Socket Sizes: 13mmNumber of Points: 6
Overall Length: 1-1/2"Head Style: Flare Nut
Finish: ChromeSAE or Metric: Metric
Item: Crowfoot Socket WrenchDrive Size: 3/8"
Material: steelCountry of Origin (subject to change): United States

Description

Crowfoot Wrench, Metric, Number of Points 6, Drive Size (In.) 3/8, Size 13mm, Overall Length (In.) 1-1/2, Steel, Full Polish Finish

Reviews