Crowfoot Socket, Flare Nut, 3/8" Driv, 14mm

PROTO| Zoro #: G0352371| Mfr #: J4914MHFL

$20.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelItem: Crowfoot Socket WrenchNumber of Points: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0352371 Mfr #: J4914MHFL
Material: SteelItem: Crowfoot Socket Wrench
Number of Points: 6Socket Sizes: 14mm
Overall Length: 1-1/2"Drive Size: 3/8"
Head Style: Flare NutSAE or Metric: Metric
Finish: ChromeCountry of Origin (subject to change): United States

Description

Crowfoot Wrench, Metric, Number of Points 6, Drive Size (In.) 3/8, Size 14mm, Overall Length (In.) 1-1/2, Steel, Full Polish Finish

Reviews