KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Crowfoot Socket, Flare Nut, 3/8" Driv, 17mm

PROTO| Zoro #: G0379696| Mfr #: J4917MHFL

$23.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Style: Flare Nut
SAE or Metric: Metric
Item: Crowfoot Socket Wrench
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0379696 Mfr #: J4917MHFL
Head Style: Flare NutSAE or Metric: Metric
Item: Crowfoot Socket WrenchOverall Length: 1-23/32"
Finish: ChromeNumber of Points: 6
Material: steelSocket Sizes: 17mm
Drive Size: 3/8"Country of Origin (subject to change): United States

Description

Crowfoot Wrench, Metric, Number of Points 6, Drive Size (In.) 3/8, Size 17mm, Overall Length (In.) 1-23/32, Steel, Full Polish Finish

Reviews