Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Crowfoot Socket, Flare Nut, 3/8" Driv, 18mm

PROTO| Zoro #: G1361087| Mfr #: J4918MHFL

$17.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: MetricHead Style: Flare NutSocket Sizes: 18mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1361087 Mfr #: J4918MHFL
SAE or Metric: MetricHead Style: Flare Nut
Socket Sizes: 18mmMaterial: Steel
Finish: ChromeNumber of Points: 6
Overall Length: 1-15/16"Drive Size: 3/8"
Item: Crowfoot Socket WrenchCountry of Origin (subject to change): United States

Description

Crowfoot Wrench, Metric, Number of Points 6, Drive Size (In.) 3/8, Size 18mm, Overall Length (In.) 1-15/16, Steel, Full Polish Finish

Reviews