Crowfoot Socket, Flare Nut, 3/8" Driv, 3/4"

PROTO| Zoro #: G1129807| Mfr #: J4924HFL

$24.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Style: Flare Nut
SAE or Metric: SAE
Item: Crowfoot Socket Wrench
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1129807 Mfr #: J4924HFL
Head Style: Flare NutSAE or Metric: SAE
Item: Crowfoot Socket WrenchOverall Length: 2-13/32"
Finish: ChromeNumber of Points: 6
Material: steelSocket Sizes: 3/4"
Drive Size: 3/8"Country of Origin (subject to change): United States

Description

Crowfoot Wrench, SAE, Number of Points 6, Drive Size (In.) 3/8, Size 3/4, Overall Length (In.) 2-13/32, Steel, Full Polish Finish

Reviews