Crowfoot Socket, Flare Nut, 3/8" Driv, 5/8"

PROTO| Zoro #: G1890174| Mfr #: J4920HFL

$22.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: steel
Finish: Chrome
Overall Length: 2-1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1890174 Mfr #: J4920HFL
Material: steelFinish: Chrome
Overall Length: 2-1/16"Drive Size: 3/8"
Head Style: Flare NutSocket Sizes: 5/8"
SAE or Metric: SAEItem: Crowfoot Socket Wrench
Number of Points: 6Country of Origin (subject to change): United States

Description

Crowfoot Wrench, SAE, Number of Points 6, Drive Size (In.) 3/8, Size 5/8, Overall Length (In.) 2-1/16, Steel, Full Polish Finish

Reviews