Crowfoot Socket, Flare Nut, 3/8" Drive, 9mm

PROTO| Zoro #: G1648981| Mfr #: J4909MHFL

$18.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 1-5/6"
Number of Points: 6
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1648981 Mfr #: J4909MHFL
Overall Length: 1-5/6"Number of Points: 6
Material: steelFinish: Chrome
Head Style: Flare NutItem: Crowfoot Socket Wrench
Drive Size: 3/8"SAE or Metric: Metric
Socket Sizes: 9mmCountry of Origin (subject to change): United States

Description

Crowfoot Wrench, Metric, Number of Points 6, Drive Size (In.) 3/8, Size 9mm, Overall Length (In.) 1-5/6, Steel, Full Polish Finish

Reviews