DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Crowfoot Socket, Open End, 1/2" Drv, 1-1/2"

PROTO| Zoro #: G1973212| Mfr #: J5348CF

$37.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2"
Material: steel
Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1973212 Mfr #: J5348CF
Overall Length: 2"Material: steel
Finish: ChromeHead Style: Open End
Item: Crowfoot Socket WrenchDrive Size: 1/2"
Socket Sizes: 1-1/2"SAE or Metric: SAE
Country of Origin (subject to change): United States

Description

Open End Crowfoot Wrench, SAE, Drive Size (In.) 1/2, Size 1 1/2", Overall Length (In.) 2

Reviews