Crowfoot Socket, Open End, 1/2" Drv, 1-3/4"

PROTO| Zoro #: G0293614| Mfr #: J5356CF

$70.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 3-13/16"
Material: steel
Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0293614 Mfr #: J5356CF
Overall Length: 3-13/16"Material: steel
Finish: ChromeHead Style: Open End
Item: Crowfoot Socket WrenchDrive Size: 1/2"
Socket Sizes: 1-3/4"SAE or Metric: SAE
Country of Origin (subject to change): United States

Description

Open End Crowfoot Wrench, SAE, Drive Size (In.) 1/2, Size 1 3/4 In., Overall Length (In.) 3 13/16

Reviews