KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Crowfoot Socket, Open End, 1/2" Drv, 1-5/8"

PROTO| Zoro #: G2122951| Mfr #: J5352CF

$45.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Style: Open End
SAE or Metric: SAE
Item: Crowfoot Socket Wrench
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2122951 Mfr #: J5352CF
Head Style: Open EndSAE or Metric: SAE
Item: Crowfoot Socket WrenchOverall Length: 2"
Finish: ChromeMaterial: steel
Socket Sizes: 1-5/8"Drive Size: 1/2"
Country of Origin (subject to change): United States

Description

Open End Crowfoot Wrench, SAE, Drive Size (In.) 1/2, Size 1 5/8", Overall Length (In.) 2

Reviews