HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Crowfoot Socket, Open End, 1/2" Drv, 1-7/8"

PROTO| Zoro #: G2217135| Mfr #: J5360CF

$48.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-1/4"
Material: steel
Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2217135 Mfr #: J5360CF
Overall Length: 2-1/4"Material: steel
Finish: ChromeHead Style: Open End
Item: Crowfoot Socket WrenchDrive Size: 1/2"
Socket Sizes: 1-7/8"SAE or Metric: SAE
Country of Origin (subject to change): United States

Description

Open End Crowfoot Wrench, SAE, Drive Size (In.) 1/2, Size 1 7/8", Overall Length (In.) 2-1/4

Reviews