Crowfoot Socket, Open End, 1/2" Drv, 2-1/4"

PROTO| Zoro #: G0958124| Mfr #: J5372CF

$62.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 4-3/8"
Standards: ASME B107.21
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0958124 Mfr #: J5372CF
Overall Length: 4-3/8"Standards: ASME B107.21
Material: steelFinish: Chrome
Head Style: Open EndItem: Crowfoot Socket Wrench
Drive Size: 1/2"Socket Sizes: 2-1/4"
SAE or Metric: SAECountry of Origin (subject to change): United States

Description

Open End Crowfoot Wrench, Antislip, SAE, Drive Size (In.) 1/2, Size 2-1/4", Overall Length (In.) 4-3/8, Steel, Full Polish Chrome Finish, Meets/Exceeds ASME B107.21

Reviews